SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Gray/Yellow, S, PR

SHOWA BEST| Zoro #: G0063551| Mfr #: 4560-07

$5.64 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayANSI Cut Grams: Greater Than 1000Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063551 Mfr #: 4560-07
Color: GrayANSI Cut Grams: Greater Than 1000
Cut Resistant: YesCoating Coverage: Palm
Cuff: KnitSize: S
Application: Bottling/Glass HandlingPalm Material: Nitrile
Abrasion Resistant: YesCoating Finish: Sponged
ANSI/ISEA Puncture Level: 3Cut: Gunn
Standards: ANSI/ISEAANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 3Lining: kevlar(R)
Finger Style: FullGauge: 15
Finger Material: NitrileItem: Cut Resistant Gloves
Suggested Use Environment: OilyPuncture Resistant: Yes
ANSI Abrasion Cycles: Greater Than 4000Thumb Style: Straight
ANSI Puncture Newtons: Greater Than 60Coating Material: Nitrile
Country of Origin (subject to change): United States

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 3, Glove Coating Material Nitrile, Glove Lining Material - Cut Resistant Kevlar(R), Spandex(R), Suggested Use Environment Oily, Glove Size S, Puncture Resistant Yes, Color Yellow/Gray, Cuff Knit Wrist, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Foam, Glove Cut Clute, Glove Hand Style Left and Right, Glove Length 8 In., 1 Pair

Reviews