Cut Resistant Gloves, L, Black/Gray, PR

SHOWA BEST |Zoro #: G0051405|Mfr #: 330-L

$3.49 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051405 Mfr #: 330-L
Country of Origin (subject to change): Malaysia

Product Description

Coated Gloves, Natural Rubber Latex Coating Material, Cotton Lining, 3 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Black/Gray, Rolled Cuff, Size L, Coating Coverage Palm, Thumb Style Reinforced Crotch, 1 Pair

Product Reviews