Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, Gray, Reversible, S

  • Zoro #: G0071741
  • Mfr #: 8113-07

$9.49

  • Glove Coating Finish: Smooth
  • Finger Material: HPPE
  • Coating Finish: Smooth
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #8113-07 Specifications

  • Zoro #: G0071741
  • Mfr #: 8113-07
Glove Coating Finish: Smooth Finger Material: HPPE
Coating Finish: Smooth Abrasion Resistant: Yes
Size: S Hand: Ambidextrous
Glove Hand Style: Ambidextrous Cut: Clute
Application: Food Processing, Liner Glove, Material Handling, Trimming Glove Coating Material: Uncoated
Glove Cut: Clute ANSI/ISEA Cut Level: A3
ANSI/ISEA Abrasion Level: 1 Lining: HPPE
Glove Lining Material - Cut Resistant: HPPE Glove Size: S
Coating Material: Uncoated Color: Gray
Cut Resistant: Yes Glove Coating Coverage: Uncoated
Thumb Style: Straight Palm Material: Uncoated
ANSI Puncture Newtons: Less Than 100 Finger Style: Full
Glove Length: 10" Suggested Use Environment: Dry
Standards: ANSI Cuff: Knit
Puncture Resistant: No ANSI/ISEA Puncture Force: Less Than 100
Gauge: 13 ANSI Cut Grams: Greater than 1500
Item: Cut Resistant Gloves Weight: Light
ANSI/ISEA Puncture Level: 0 ANSI Abrasion Cycles: Greater Than 100
Silicone-Free: No Thickness: 13 ga.
Glove Length Style: Standard Glove Materials: Fiberglass, HPPE
Latex-Free: No Brand and Series: Showa 8113
Glove Construction: Seamless Knit ANSI/ISEA Abrasion Cycles: Greater Than 100
ANSI/ISEA Cut Load: Greater Than 1500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Showa Best Cut Resistant Glove include characteristics like: Size: S, Color: Gray, Application: Food Processing, Liner Glove, Material Handling, Trimming.

Reviews of Showa Best #8113-07