Cut Resistant Gloves, XL, Black/Gray, PR

SHOWA BEST |Zoro #: G0051414|Mfr #: 330-XL

$2.59 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051414 Mfr #: 330-XL
Country of Origin (subject to change): Malaysia

Product Description

Coated Gloves, Coating Material Natural Rubber Latex, Coating Coverage Palm, Coating Finish Textured, Lining Cotton, Size XL, Color Black/Gray, Cuff Rolled, Thumb Style Reinforced Crotch, Gauge 10, Standards ANSI/ISEA 105 2005, ASTM, CE 2142, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 3, ANSI/ISEA Puncture Level 3, Application Construction, Masonry, Agriculture, Garbage Collection, Carpentry, Highway Work, Floor Tiling, Roofing, Maintenance, Shipping And Receiving, Abrasions Resists, 1 Pair

Product Reviews