Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, Gray, Reversible, XL

  • Zoro #: G0071775
  • Mfr #: 8113-10

$11.20

  • Item: Cut Resistant Gloves
  • Coating Material: Uncoated
  • Cuff: Knit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #8113-10 Specifications

  • Zoro #: G0071775
  • Mfr #: 8113-10
Item: Cut Resistant Gloves Coating Material: Uncoated
Cuff: Knit Glove Size: XL
Suggested Use Environment: Dry Lining: HPPE
Glove Cut: Clute ANSI/ISEA Abrasion Level: 1
Coating Finish: Smooth Glove Hand Style: Left and Right
Cut: Clute Glove Length: 12"
Weight: Light Finger Material: HPPE
Glove Coating Finish: Smooth Finger Style: Full
ANSI/ISEA Cut Level: A3 Palm Material: Uncoated
Gauge: 13 Glove Lining Material - Cut Resistant: HPPE
ANSI/ISEA Puncture Level: 0 ANSI Cut Grams: Greater than 1500
Glove Coating Material: Uncoated Abrasion Resistant: Yes
Application: Food Processing, Liner Glove, Material Handling, Trimming Size: XL
ANSI Abrasion Cycles: Greater Than 100 ANSI/ISEA Puncture Force: Less Than 100
Standards: ANSI Puncture Resistant: No
Hand: Ambidextrous ANSI Puncture Newtons: Less Than 100
Cut Resistant: Yes Glove Coating Coverage: Uncoated
Thumb Style: Straight Color: Gray
Brand and Series: Showa 8113 Glove Length Style: Standard
Glove Materials: Fiberglass, HPPE Latex-Free: No
Glove Construction: Seamless Knit Thickness: 13 ga.
Silicone-Free: No ANSI/ISEA Cut Load: Greater Than 1500
ANSI/ISEA Abrasion Cycles: Greater Than 100 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 8113, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Cut Level A4, Color Light Gray, FDA Compliant Yes, Glove Coating Material Uncoated, Glove Length 12 In., Glove Materials Fiberglass, HPPE, Glove Size XL, No, No, Thickness 13 ga.

Reviews of Showa Best #8113-10