Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Glove, White, Reversible, XS

  • Zoro #: G0065581
  • Mfr #: 910C-06

$6.86

  • Coating Finish: Dotted Texture
  • ANSI Puncture Newtons: Less Than 100
  • Abrasion Resistant: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #910C-06 Specifications

  • Zoro #: G0065581
  • Mfr #: 910C-06
Coating Finish: Dotted Texture ANSI Puncture Newtons: Less Than 100
Abrasion Resistant: Yes Glove Cut: Clute
Hand: Ambidextrous Glove Coating Material: PVC
Cut Resistant: Yes Glove Size: XS
Lining: HPPE Standards: ANSI
Glove Coating Finish: Dotted Cuff: Knit
Glove Lining Material - Cut Resistant: HPPE ANSI/ISEA Cut Level: A4
Thumb Style: Straight Size: XS
Suggested Use Environment: Dry Palm Material: PVC
ANSI Abrasion Cycles: Greater Than 500 ANSI/ISEA Abrasion Level: 2
Item: Cut-Resistant Gloves Gauge: 10
Finger Style: Full Color: White
Puncture Resistant: No Application: Razor Knives, Material Handling, Warehousing, Commercial Fishing, Glass Handling
ANSI/ISEA Puncture Level: 0 Glove Hand Style: Ambidextrous
Cut: Clute Coating Material: Natural Rubber Latex
ANSI Cut Grams: Greater than 1500 ANSI/ISEA Puncture Force: Less Than 100
Glove Coating Coverage: Palm Glove Length Style: Standard
Brand and Series: Showa 910C Latex-Free: No
Glove Materials: Fiberglass/HPPE/Stainless Steel Glove Construction: Seamless Knit
Silicone-Free: No Thickness: 10 ga.
ANSI/ISEA Cut Load: Greater Than 1500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Showa 910C, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level A4, Color White, FDA Compliant Yes, Glove Coating Material PVC, Glove Materials Fiberglass, HPPE, Stainless Steel, Glove Size XS, No, No, Thickness 10 ga.

Reviews of Showa Best #910C-06