KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow, L, PR

SHOWA BEST| Zoro #: G2461347| Mfr #: 68NFW-10

$14.99 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Sheet Metal Handling, Maintenance, Material Handling, Shipping, Receiving, Recycling Centers, Mining And Other Heavy Duty, Wet
ANSI/ISEA Abrasion Level: 4
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461347 Mfr #: 68NFW-10
Application: Sheet Metal Handling, Maintenance, Material Handling, Shipping, Receiving, Recycling Centers, Mining And Other Heavy Duty, WetANSI/ISEA Abrasion Level: 4
Color: YellowCoating Finish: Wrinkle
Coating Material: Natural Rubber LatexANSI Cut Grams: Greater Than 1000
Finger Style: FullPuncture Resistant: Yes
Thumb Style: StraightItem: Cut Resistant Gloves
Lining: kevlar(R)ANSI Puncture Newtons: Greater Than 20
Palm Material: Natural RubberAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 2ANSI Abrasion Cycles: Greater Than 3000
ANSI/ISEA Cut Level: 3Cut Resistant: Yes
Cuff: SafetySuggested Use Environment: Dry
Cut: CluteCoating Coverage: Palm
Size: LStandards: ANSI
Country of Origin (subject to change): Guatemala

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(R) Lining, 3 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Yellow, Safety Cuff, Size L, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Natural Rubber, 1 Pair

Reviews