- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Yellow/Black, L, PR
Shop Alternate Products
This Product is Discontinued
Showa
Cut Resistant Gloves, Yellow/Black, L, PR (Discontinued)
Mfr # 250-09
Zoro # G0179331
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 4
- Size L
- Color Black, Yellow
- Glove Coating Material Nitrile
- Palm Material Nitrile
Customers Also Purchased
- Brand Showa
-
MFR #
250-09
-
Zoro #
G0179331
- UPC # 038054991494
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | L |
Length | 10" |
Glove Length | 10 in |
Glove Size | 9 |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | 4 |
Color | Black, Yellow |
Glove Coating Material | Nitrile |
Palm Material | Nitrile |
Glove Hand Style | Left and Right |
Finger Style | Full |
ANSI/ISEA Puncture Force | Greater Than 100 |
ANSI Cut Grams | 3367 |
Cuff | Knit |
Glove Coating Finish | Smooth |
Puncture Resistant | Yes |
Standards | ANSI |
Glove Coating Coverage | Palm and Fingers |
Glove Cut | Clute |
ANSI/ISEA Abrasion Level | 6 |
Gauge | 13 |
Application | Oily Surfaces, Metal Stamping, Mechanical And Automotive, |
Lining | kevlar(R) |
Abrasion Resistant | Yes |
Cut Resistant | Yes |
Coating Material | Nitrile |
Coating Finish | Smooth |
ANSI Abrasion Cycles | Greater Than 20,000 |
Cut | Clute |
ANSI/ISEA Puncture Level | 4 |
Glove Lining Material - Cut Resistant | Kevlar(R), Stainless Steel |
ANSI Puncture Newtons | Greater Than 100 |
Coating Coverage | Palm |
Suggested Use Environment | Dry/Light Oil |
Finger Material | Nitrile |
Thumb Style | Straight |
ANSI/ISEA Cut Level - 2011 | 4 |
ANSI/ISEA Cut Load | 3367 |
ANSI/ISEA Abrasion Cycles | Greater Than 20,000 |
ANSI/ISEA Cut Grams | 3367 |
Hand Style | Left and Right |
Glove Coating Color | Black |
Knit Material | Aramid |
Material (Thck) | Aramid |
Glove Coating Cover | Palm |
Knit Material Color | Yellow |
Glove Construction | Seamless Knit |
Includes Reinforced Thumb Crotch | No |
Color (Knit/Coating) | Yellow / Black |
Coating Type | Dipped |
Silicone-Free | No |
Palm Coating Material | Nitrile |
Touchscreen Compatible | No |
Color Family | Yellow |
Double-Dipped | No |
Description
Coated Gloves, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 6, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair