KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Black, XL, PR

SHOWA BEST| Zoro #: G0179347| Mfr #: 250-10

$13.34 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 6
Color: Black
Coating Finish: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179347 Mfr #: 250-10
ANSI/ISEA Abrasion Level: 6Color: Black
Coating Finish: SmoothCoating Material: Nitrile
ANSI Cut Grams: 3367Finger Style: Full
Puncture Resistant: YesThumb Style: Straight
Item: Cut Resistant GlovesLining: kevlar(R)
Application: Oily Surfaces, Metal Stamping, Mechanical And Automotive,ANSI Puncture Newtons: Greater Than 100
Palm Material: NitrileAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 4ANSI Abrasion Cycles: Greater than 20,000
ANSI/ISEA Cut Level: 4Cut Resistant: Yes
Length: 10"Cuff: Knit
Suggested Use Environment: Dry/Light OilCut: Clute
Coating Coverage: PalmGauge: 13
Size: XlStandards: ANSI
Country of Origin (subject to change): United States

Description

Cut Resistant Gloves, 4 ANSI/ISEA Cut Level, 6 ANSI/ISEA Abrasion Level, Nitrile Glove Coating Material, Suggested Use Environment Dry/Light Oil, Glove Size XL, Puncture Resistant Yes, Nitrile Palm Material, Color Black, Yellow, Knit Cuff, Glove Coating Finish Smooth, Glove Cut Clute, Glove Length 10 In., Abrasion Resistant Yes, Thumb Style Straight, Finger Style Full, Gauge 13, 1 Pair

Reviews