Cut Resistant Gloves, Yellow/Blue, XL, PR

SHOWA BEST |Zoro #: G0064556|Mfr #: KV300XL-10

$7.52 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0064556 Mfr #: KV300XL-10
Country of Origin (subject to change): Malaysia

Product Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(R) Lining, 3 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 4 ANSI/ISEA Puncture Level, Color Yellow/Blue, Knit Cuff, Size XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Natural Rubber, 1 Pair

Product Reviews