Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, L, PR

  • Zoro #: G0063612
  • Mfr #: 4900-09

$7.71

  • Color: Green
  • Suggested Use Environment: Dry
  • ANSI Cut Grams: Greater Than 500
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #4900-09 Specifications

  • Zoro #: G0063612
  • Mfr #: 4900-09
Color: Green Suggested Use Environment: Dry
ANSI Cut Grams: Greater Than 500 Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling
Glove Coating Material: Nitrile ANSI/ISEA Cut Level: 3
ANSI/ISEA Puncture Level: 4 Coating Material: Nitrile
Standards: ANSI/ISEA, CFIA Glove Size: L
Cut Resistant: Yes Abrasion Resistant: Yes
Lining: kevlar(R) Thumb Style: Straight
Finger Style: Full Coating Finish: Textured
Puncture Resistant: Yes Glove Cut: Clute
Cut: Clute ANSI Abrasion Cycles: Greater Than 4000
Size: L Item: Cut Resistant Gloves
Cuff: Knit ANSI/ISEA Abrasion Level: 4
ANSI Puncture Newtons: Greater Than 100 ANSI/ISEA Puncture Force: Greater Than 100
Coating Coverage: Palm Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 4, Glove Coating Material Nitrile, Glove Size L, Puncture Resistant Yes, Color Green, Yellow, Cuff Knit, Glove Cut Clute, 1 Pair

Reviews of Showa Best #4900-09