Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, XL, PR

  • Zoro #: G0063621
  • Mfr #: 4900-10

$7.71

  • ANSI Abrasion Cycles: Greater Than 4000
  • Puncture Resistant: Yes
  • Lining: kevlar(R)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #4900-10 Specifications

  • Zoro #: G0063621
  • Mfr #: 4900-10
ANSI Abrasion Cycles: Greater Than 4000 Puncture Resistant: Yes
Lining: kevlar(R) ANSI/ISEA Abrasion Level: 4
ANSI Puncture Newtons: Greater Than 100 Finger Style: Full
Item: Cut Resistant Gloves Thumb Style: Straight
ANSI/ISEA Cut Level: 3 Glove Cut: Clute
Cut Resistant: Yes Cut: Clute
Glove Coating Material: Nitrile Cuff: Knit
ANSI/ISEA Puncture Force: Greater Than 100 Coating Finish: Textured
ANSI/ISEA Puncture Level: 4 Suggested Use Environment: Dry
Abrasion Resistant: Yes ANSI Cut Grams: Greater Than 500
Coating Coverage: Palm Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling
Color: Green Standards: ANSI/ISEA, CFIA
Size: XL Coating Material: Nitrile
Glove Size: XL Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 4, Glove Coating Material Nitrile, Glove Size XL, Puncture Resistant Yes, Color Green, Yellow, Cuff Knit, Glove Cut Clute, 1 Pair

Reviews of Showa Best #4900-10