Cut Resistant Gloves, Yellow/Orange, XS, PR

SHOWA BEST| Zoro #: G0179252| Mfr #: 4567-06

$7.97 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0179252 Mfr #: 4567-06
Country of Origin (subject to change): United States

Product Description

Cut Resistant Gloves, Nitrile Coating Material, High-Performance Polyethylene Lining, 3 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Yellow/Orange, Knit Cuff, Size XS, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Length 10 In., Palm Material Nitrile, 1 Pair

Product Reviews