KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Ornge, 2XL, PR

SHOWA BEST| Zoro #: G0179304| Mfr #: 4567-11

$7.28 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 4
Color: Orange, Yellow
Coating Finish: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179304 Mfr #: 4567-11
ANSI/ISEA Abrasion Level: 4Color: Orange, Yellow
Coating Finish: SmoothCoating Material: Nitrile
ANSI Cut Grams: 1170Finger Style: Full
Puncture Resistant: YesThumb Style: Straight
Item: Cut Resistant GlovesLining: High-Performance Polyethylene
Application: Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass HandlingANSI Puncture Newtons: Greater Than 20
Palm Material: NitrileAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 2ANSI Abrasion Cycles: Greater Than 3000
ANSI/ISEA Cut Level: 3Cut Resistant: Yes
Length: 10"Cuff: Knit
Suggested Use Environment: OilyCut: Clute
Coating Coverage: PalmGauge: 13
Size: 2XLStandards: ANSI
Country of Origin (subject to change): United States

Description

Cut Resistant Gloves, 3 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Nitrile Glove Coating Material, Suggested Use Environment Oily, Glove Size 2XL, Puncture Resistant Yes, Nitrile Palm Material, Color Orange, Yellow, Knit Cuff, Glove Coating Finish Smooth, Glove Cut Clute, Glove Length 10 In., Abrasion Resistant Yes, Thumb Style Straight, Finger Style Full, Gauge 13, 1 Pair

Reviews