Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cut Resistant Sleeve with Thumbhole, XL
  • Zoro #: G0071906
  • Mfr #: S8115XL-10T
$15.94
  • Standards: ANSI
  • Sleeve Size: XL
  • Material: HPPE
See full product details
Orders over $50 ship free.

Showa Best #S8115XL-10T Specifications

  • Zoro #: G0071906
  • Mfr #: S8115XL-10T
Standards: ANSI Sleeve Size: XL
Material: HPPE Item: Cut Resistant Sleeve with Thumbhole
Length: 10" Application: Food Handling, Metal Handling, Poultry Processing, Glass Handling, Automotive Glass
Cuff Style: Knitted Color: Gray
ANSI/ISEA Puncture Level: 0 ANSI/ISEA Abrasion Level: 1
Cuff Styles: Knitted ANSI/ISEA Cut Level: 4
Cut-Resistant Material: HPPE Sleeve Style: Sleeve
Sleeves Length: 10" Size: Xl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sleeve, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 1, Cut-Resistant Material HPPE, Cuff Styles Knitted, Color Gray, Sleeve Size XL, Sleeves Length 10 In., ANSI/ISEA Puncture Level 0, Application Food Handling, Metal Handling, Poultry Processing, Glass Handling, Automotive Glass, Standards ANSI

Reviews of Showa Best #S8115XL-10T