Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Sleeve with Thumbhole, L

  • Zoro #: G0071924
  • Mfr #: S8115L-16T
$17.18
  • Cuff Styles: Knitted
  • Material: HPPE
  • Sleeve Style: Sleeve with Thumbhole
See full product details
Orders over $75 ship free.

Showa Best #S8115L-16T Specifications

  • Zoro #: G0071924
  • Mfr #: S8115L-16T
Cuff Styles: Knitted Material: HPPE
Sleeve Style: Sleeve with Thumbhole ANSI/ISEA Cut Level: A4
Sleeve Size: L Color: Gray
ANSI/ISEA Abrasion Level: 1 ANSI/ISEA Puncture Level: 0
Cuff Style: Shirred Slip-On Standards: ANSI
Application: Food Handling, Metal Handling, Poultry Processing, Glass Handling, Automotive Glass Sleeves Length: 16"
Length: 16" Item: Cut-Resistant Sleeve
Cut-Resistant Material: HPPE Size: L
Sleeve Length: 16 in Silicone-Free: No
Sleeve Performance: General Purpose Latex-Free: No
Brand and Series: Showa S8115 Sleeve Material: HPPE
Thickness: 15 ga Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A4, Brand and Series Showa S8115, Color Gray, Cuff Style Shirred Slip-On, FDA Compliant Yes, ANSI/ISEA Abrasion Level 1, Latex-Free No, Silicone-Free No, Size L, Sleeve Length 16 in, Sleeve Material HPPE, Sleeve Performance General Purpose, Sleeve Style Sleeve with Thumbhole, Thickness 15 ga

Reviews of Showa Best #S8115L-16T