Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powdered, Blue, 2XL, 100 PK

  • Zoro #: G0058545
  • Mfr #: 7005XXL

$19.60 ($0.20/unit)

  • Promotion Restriction: Not eligible for promotion
  • Glove Size: 2XL
  • Sterile/Non-Sterile: Non-Sterile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #7005XXL Specifications

  • Zoro #: G0058545
  • Mfr #: 7005XXL
Promotion Restriction: Not eligible for promotion Glove Size: 2XL
Sterile/Non-Sterile: Non-Sterile Glove Length: 9-1/2"
Finger Thickness: 4.00 mil Disposable Glove Grade: Industrial
Standards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-200 Size: 2XL
Ambidextrous/Hand-Specific: Ambidextrous Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Lining: Unlined Glove Texture Location: Smooth
Package quantity: 100 Cuff: Beaded
Latex Content: Latex Free Aloe Inner Surface: No
Special Features: Low Modulus Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Palm Thickness: 4.00 mil Color: Blue
Metal Detectable: No Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling
Powdered/Powder Free: Powdered Item: Disposable Gloves
Cuff Thickness: 4.00 mil Disposable Glove Material: Nitrile
Material: Nitrile Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Switching out disposable gloves is important for avoiding cross-contamination. Showa Best Disposable Gloves include characteristics like: Color: Blue, Glove Size: 2XL, Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling.

Reviews of Showa Best #7005XXL