Showa
Disposable Gloves, Nitrile, Powder Free, Black, L, 50 PK
Mfr # 9700PFL
Zoro # G0031306
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Color Black
- Powdered/Powder Free Powder Free
- Disposable Glove Palm Thickness 6.00 to 6.99 mil
Explore More Products
- SHOWA Disposable Gloves, Nitrile, Powder Free, Black, S, 50 PK 9700PFS
- SHOWA Disposable Gloves, Nitrile, Powder Free, Black, M, 50 PK 9700PFM
- SHOWA Disposable Gloves, Nitrile, Powder Free, Black, XL, 50 PK 9700PFXL
- SHOWA Disposable Gloves, Nitrile, Light Blue, 200 PK 7502PFXS
- SHOWA Disposable Gloves, Nitrile, Powder Free, Fluorescent Green, S, 100 PK 7705PFTS
- SHOWA Nitrile, Disposable, Biodegradable, Nitrile, Blue, S ( 7 ), 100 PK 7500PFS
- SHOWA Showa N-Dex 6005Pf 4 Mil 91/2In Disposable Nitrile Exam Gloves, Small, 100PK 6005PFS
- SHOWA Nitrile, Green, 100 PK 6110PFXS
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Small, 2PK 7803034
- HANDGARDS Handgards Snugfit Powder Free Medium Latex Glove, PK400 304763022
- SAFETY ZONE Powdered Disposable Vinyl Gloves, X-Large, 100PK GVDR-XL-1
- Showa Gloves & Hand Protection