Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, L, 100 PK

  • Zoro #: G0067024
  • Mfr #: 6005PFL

$11.99 ($0.12/unit)

  • Glove Size: L
  • Disposable Glove Grade: Exam, Medical
  • Finger Thickness: 4.00 mil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #6005PFL Specifications

  • Zoro #: G0067024
  • Mfr #: 6005PFL
Glove Size: L Disposable Glove Grade: Exam, Medical
Finger Thickness: 4.00 mil Special Features: Low Modulus
Latex Content: Latex Free Glove Length: 9-1/2"
Glove Texture Location: Smooth Lining: Unlined
Item: Disposable Gloves Size: L
Cuff: Beaded Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Package quantity: 100 Cuff Thickness: 4.00 mil
Disposable Glove Material: Nitrile Application: Food, Medical, Labs and Pharmaceutical
Sterile/Non-Sterile: Non-Sterile Aloe Inner Surface: No
Palm Thickness: 4.00 mil Metal Detectable: No
Standards: Category I CE Compliant, Medical Grade, NFPA 1999, 21 CFR 170-199 Ambidextrous/Hand-Specific: Ambidextrous
Powdered/Powder Free: Powder Free Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Color: Blue Material: Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's selection of disposable gloves differ by palm thickness, material, specific application, glove length, cuff style and other application considerations. Showa Best Disposable Gloves include characteristics like: Color: Blue, Glove Size: L, Application: Food, Medical, Labs and Pharmaceutical.

Reviews of Showa Best #6005PFL