Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powdered, Blue, L, 100 PK

  • Zoro #: G0058502
  • Mfr #: 7005L

$19.60 ($0.20/unit)

  • Promotion Restriction: Not eligible for promotion
  • Lining: Unlined
  • Item: Disposable Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Showa Best #7005L Specifications

  • Zoro #: G0058502
  • Mfr #: 7005L
Promotion Restriction: Not eligible for promotion Lining: Unlined
Item: Disposable Gloves Palm Thickness: 4.00 mil
Cuff Thickness: 4.00 mil Special Features: Low Modulus
Glove Length: 9-1/2" Glove Size: L
Metal Detectable: No Color: Blue
Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling Disposable Glove Grade: Industrial
Glove Texture Location: Smooth Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Latex Content: Latex Free Finger Thickness: 4.00 mil
Size: L Disposable Glove Material: Nitrile
Cuff: Beaded Ambidextrous/Hand-Specific: Ambidextrous
Aloe Inner Surface: No Sterile/Non-Sterile: Non-Sterile
Package quantity: 100 Powdered/Powder Free: Powdered
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Standards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-200
Material: Nitrile Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's selection of disposable gloves differ by palm thickness, material, specific application, glove length, cuff style and other application considerations. Here are some important details for Showa Best Disposable Gloves. Color: Blue, Glove Size: L, Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling.

Reviews of Showa Best #7005L