KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, L, Blue, PK100

SHOWA BEST| Zoro #: G0058895| Mfr #: 7005PFL

$12.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Food Processing, Assembly, Maintenance and Inspection
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Standards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058895 Mfr #: 7005PFL
Application: Food Processing, Assembly, Maintenance and InspectionResists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Standards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205Color: Blue
Sterile/Non-Sterile: Non-SterileAmbidextrous/Hand-Specific: Ambidextrous
Palm Thickness: 4.00 milDisposable Glove Grade: Industrial
Item: Disposable GlovesCuff Thickness: 4.00 mil
Glove Size: LFinger Thickness: 4.00 mil
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milMetal Detectable: No
Disposable Glove Material: NitrileGlove Texture Location: Smooth
Cuff: BeadedGlove Length: 9-1/2"
Powdered/Powder Free: Powder FreeSpecial Features: Low Modulus
Latex Content: Latex FreeLining: Unlined
Aloe Inner Surface: NoColor Family: Blues
Country of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 9-1/2 In., Smooth Finish, Blue, Size L, Unlined, Rolled/Beaded Cuff, Grade Industrial, Metal Detectable No, Standards In Compliance 21 CFR, Parts 170-201, Package Quantity 100

Reviews