Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, L, 100 PK

  • Zoro #: G0058667
  • Mfr #: 7500PFL
$11.55 ($0.12/unit)
  • Promotion Restriction: Not eligible for promotion
  • Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling, Automotive, Chemical, Health, Laboratories
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock

Showa Best #7500PFL Specifications

  • Zoro #: G0058667
  • Mfr #: 7500PFL
Promotion Restriction: Not eligible for promotion Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling, Automotive, Chemical, Health, Laboratories
Sterile/Non-Sterile: Non-Sterile Palm Thickness: 4.00 mil
Ambidextrous/Hand-Specific: Ambidextrous Disposable Glove Grade: Industrial
Lining: Unlined Glove Length: 9-1/2"
Glove Texture Location: Fingers Only Powdered/Powder Free: Powder Free
Special Features: Low Modulus Latex Content: Latex Free
Item: Disposable Gloves Standards: In Compliance 21 CFR, Parts 170-211
Color: Blue Disposable Glove Material: Nitrile
Finger Thickness: 4.00 mil Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Cuff: Beaded Package quantity: 100
Aloe Inner Surface: No Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Size: L Cuff Thickness: 4.00 mil
Metal Detectable: No Glove Size: L
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Switching out disposable gloves is important for avoiding cross-contamination. Here is some additional information about Showa Best Disposable Gloves. Color: Blue, Glove Size: L, Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling, Automotive, Chemical, Health, Laboratories.

Restrictions and Compliance

***

Reviews of Showa Best #7500PFL