Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powdered, Blue, L, 50 PK

  • Zoro #: G0058572
  • Mfr #: 8005L

$12.51 ($0.25/unit)

  • Size: L
  • Metal Detectable: No
  • Item: Disposable Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #8005L Specifications

  • Zoro #: G0058572
  • Mfr #: 8005L
Size: L Metal Detectable: No
Item: Disposable Gloves Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling
Cuff: Beaded Sterile/Non-Sterile: Non-Sterile
Disposable Glove Material: Nitrile Special Features: Low Modulus
Glove Texture Location: Smooth Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Powdered/Powder Free: Powdered Package quantity: 50
Lining: Unlined Finger Thickness: 8.00 mil
Glove Length: 9-1/2" Latex Content: Latex Free
Cuff Thickness: 8.00 mil Disposable Glove Grade: Industrial
Ambidextrous/Hand-Specific: Ambidextrous Palm Thickness: 8.00 mil
Standards: Category III CE Compliant 0123, EN374-3 JKL, EN374-2, US Government 21 CFR 170-199 Specifications, ASTM Disposable Glove Palm Thickness: 8.00 to 8.99 mil
Color: Blue Aloe Inner Surface: No
Glove Size: L Material: Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's selection of disposable gloves differ by palm thickness, material, specific application, glove length, cuff style and other application considerations. Showa Best Disposable Gloves include characteristics like: Color: Blue, Glove Size: L, Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling.

Reviews of Showa Best #8005L