Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, L, 100 PK

  • Zoro #: G0067541
  • Mfr #: 7705PFTL

$19.01 ($0.19/unit)

  • Promotion Restriction: Not eligible for promotion
  • Metal Detectable: No
  • Color: Green
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #7705PFTL Specifications

  • Zoro #: G0067541
  • Mfr #: 7705PFTL
Promotion Restriction: Not eligible for promotion Metal Detectable: No
Color: Green Item: Disposable Gloves
Lining: Unlined Powdered/Powder Free: Powder Free
Latex Content: Latex Free Palm Thickness: 4.00 mil
Ambidextrous/Hand-Specific: Ambidextrous Cuff Thickness: 4.00 mil
Glove Size: L Finger Thickness: 4.00 mil
Package quantity: 100 Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Aloe Inner Surface: No
Glove Texture Location: Fingers Only Size: L
Standards: Category II CE Compliant, EN374-2, New Federal Highway Hi-Visibility Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM Sterile/Non-Sterile: Non-Sterile
Disposable Glove Grade: Exam, Medical Disposable Glove Material: Nitrile
Glove Length: 9-1/2" Special Features: Accelerator Free
Application: Food, Medical, Labs and Pharmaceutical, Fule Handling, Pateint Examination Cuff: Beaded
Material: Nitrile Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disposable gloves are used in maintenance, laundry, healthcare, food service and food processing, and many other industries. Here are some important details for Showa Best Disposable Gloves. Color: Green, Glove Size: L, Application: Food, Medical, Labs and Pharmaceutical, Fule Handling, Pateint Examination.

Reviews of Showa Best #7705PFTL