October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Green Nitrile Disposable Gloves, L, 50PK

  • Zoro #: G0069912
  • Mfr #: 9500PFL

$9.91 ($0.20/unit)

Details
  • Disposable Glove Grade: Exam, Medical
  • Color: Green
  • Finger Thickness: 5.00 mil
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Showa Best #9500PFL Specifications

  • Zoro #: G0069912
  • Mfr #: 9500PFL
Disposable Glove Grade: Exam, Medical Color: Green
Finger Thickness: 5.00 mil Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Application: Laboratory, Emergency Medical, Electronics Ambidextrous/Hand-Specific: Ambidextrous
Size: L Item: Disposable Gloves
Palm Thickness: 5.00 mil Cuff Thickness: 5.00 mil
Special Features: Accelerator Free Sterile/Non-Sterile: Non-Sterile
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Latex Content: Latex Free
Glove Texture Location: Smooth Glove Size: L
Standards: Category I CE Compliant, EN455, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM Powdered/Powder Free: Powder Free
Glove Length: 11" Lining: Unlined
Cuff: Beaded Disposable Glove Material: Nitrile
Metal Detectable: No Package Quantity: 50
Aloe Inner Surface: No Material: Nitrile
Country of Origin (subject to change): United States

Description

Disposable gloves should be used whenever contact with bodily fluids is a possibility, particularly blood. Here is some additional information about this Disposable Gloves : COLOR: Green, GLOVE SIZE: L, SIZE: L

Reviews of Showa Best #9500PFL