KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, M, Black, PK50

SHOWA BEST| Zoro #: G0031166| Mfr #: 7700PFTM

$5.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Automotive, Electronic Assembly, Lab, Law Enforcement, Security Environments
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Standards: Category III CE Compliant 0123, EN374-2, EN374-3, US Government 21 CFR 170-199 Specifications, ASTM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031166 Mfr #: 7700PFTM
Application: Automotive, Electronic Assembly, Lab, Law Enforcement, Security EnvironmentsResists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Standards: Category III CE Compliant 0123, EN374-2, EN374-3, US Government 21 CFR 170-199 Specifications, ASTMColor: Black
Sterile/Non-Sterile: Non-SterileAmbidextrous/Hand-Specific: Ambidextrous
Palm Thickness: 4.00 milDisposable Glove Grade: Industrial
Item: Disposable GlovesCuff Thickness: 4.00 mil
Glove Size: MFinger Thickness: 4.00 mil
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milMetal Detectable: No
Disposable Glove Material: NitrileGlove Texture Location: Fingers Only
Cuff: BeadedGlove Length: 9-1/2"
Powdered/Powder Free: Powder FreeSpecial Features: Accelerator Free
Latex Content: Latex FreeLining: Unlined
Aloe Inner Surface: NoColor Family: Blacks
Country of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 9-1/2 In., Textured Finish, Black, Size M, Unlined, Rolled/Beaded Cuff, Grade Industrial, Metal Detectable No, Standards US Government 21 CFR 170-199 Specifications, ASTM, Package Quantity 50

Reviews