Disposable Gloves, Nitrile, M, Black, PK50

SHOWA BEST| Zoro #: G0031297| Mfr #: 9700PFM

$13.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Beaded
Special Features: Accelerator Free
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031297 Mfr #: 9700PFM
Cuff: BeadedSpecial Features: Accelerator Free
Color: BlackSterile/Non-Sterile: Non-Sterile
Glove Length: 11"Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Color Family: BlacksDisposable Glove Grade: Industrial
Powdered/Powder Free: Powder FreeLining: Unlined
Standards: Category III CE Compliant 0123, EN374-2, EN374-3, 21 CFR, Parts 170-199, ASTMPalm Thickness: 6.00 mil
Aloe Inner Surface: NoLatex Content: Latex Free
Ambidextrous/Hand-Specific: AmbidextrousGlove Texture Location: Fingers Only
Metal Detectable: NoDisposable Glove Palm Thickness Range: 6.00 to 6.99 mil
Cuff Thickness: 6.00 milDisposable Glove Material: Nitrile
Glove Size: MApplication: Light Manufacturing, Maintenance and Cleanup, Food Service, Painting, Janitorial Use, Law Enforcement, Government, and Military
Finger Thickness: 6.00 milItem: Disposable Gloves
Country of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Powder Free, 6 mil, Length 11 In., Textured Finish, Black, Size M, Unlined, Rolled/Beaded Cuff, Grade Industrial, Metal Detectable No, Standards 21 CFR, Parts 170-199, ASTM, Package Quantity 50

Reviews