Showa
Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK
Mfr # 6005PFM
Zoro # G0067015
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Palm Thickness 4 mil
- Color Blue
- Powdered/Powder Free Powder Free
- Disposable Glove Grade Exam, Medical
Explore More Products
- SHOWA Disposable Gloves, Nitrile, Powder Free, Blue, L, 100 PK 6005PFL
- SHOWA Disposable Gloves, Nitrile, Powder Free, Blue, S, 100 PK 6005PFS
- SHOWA Disposable Gloves, Nitrile, Powder Free, Light Blue, XS, 50 PK 9905PFXS
- SHOWA Black, 50 PK GLV109-XL
- SHOWA Single Use Gloves, Nitrile, Powdered, Blue, 50 PK 8005L
- SHOWA Disposable Gloves, Latex, Powdered, Green, L, 100 PK 1005L
- SHOWA Disposable Gloves, Blue, 50 PK 8005M
- SHOWA Nitrile, Black, 50 PK 9700PFM
- SHOWA Blue, 12 PK GLV970-XL
- MICRO-TOUCH Disposable Gloves, Nitrile, Blue, 100 PK 313029
- ANSELL Microflex Onyx Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, Large, Black, 100 Pack N643
- Showa Disposable Gloves