SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Gloves, Nitrile, M, Blue, PK100

SHOWA BEST| Zoro #: G0058536| Mfr #: 7005M

$11.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueGlove Length: 9-1/2"Palm Thickness: 4.00 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058536 Mfr #: 7005M
Color: BlueGlove Length: 9-1/2"
Palm Thickness: 4.00 milLatex Content: Latex Free
Color Family: BluesCuff Thickness: 4.00 mil
Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and HandlingSpecial Features: Low Modulus
Sterile/Non-Sterile: Non-SterileStandards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-200
Metal Detectable: NoDisposable Glove Material: Nitrile
Lining: UnlinedFinger Thickness: 4.00 mil
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne PathogensAmbidextrous/Hand-Specific: Ambidextrous
Aloe Inner Surface: NoDisposable Glove Palm Thickness Range: 4.00 to 4.99 mil
Glove Texture Location: SmoothItem: Disposable Gloves
Powdered/Powder Free: PowderedGlove Size: M
Disposable Glove Grade: IndustrialCuff: Beaded
Country of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Glove Size M, Powdered, Palm Thickness 4.00 mil, Finger Thickness 4.00 mil, Cuff Thickness 4.00 mil, Glove Length 9-1/2 In., Glove Texture Location Smooth, Blue, Unlined, Cuff Beaded, Disposable Glove Grade Industrial, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Reviews