Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK

  • Zoro #: G0058886
  • Mfr #: 7005PFM

$11.79 ($0.12/unit)

  • Standards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205
  • Cuff Thickness: 4.00 mil
  • Glove Texture Location: Smooth
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #7005PFM Specifications

  • Zoro #: G0058886
  • Mfr #: 7005PFM
Standards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205 Cuff Thickness: 4.00 mil
Glove Texture Location: Smooth Metal Detectable: No
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens Disposable Glove Material: Nitrile
Size: M Glove Length: 9-1/2"
Palm Thickness: 4.00 mil Finger Thickness: 4.00 mil
Special Features: Low Modulus Disposable Glove Grade: Industrial
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Item: Disposable Gloves
Application: Food Processing, Assembly, Maintenance and Inspection Color: Blue
Aloe Inner Surface: No Latex Content: Latex Free
Cuff: Beaded Ambidextrous/Hand-Specific: Ambidextrous
Powdered/Powder Free: Powder Free Lining: Unlined
Glove Size: M Sterile/Non-Sterile: Non-Sterile
Package quantity: 100 Material: Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Help keep your hands clean with these disposable gloves from Showa Best.Made of 4.00 mil thick nitrile and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. Includes a quantity of 100. Standards include: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205. Its applications include: Food Processing, Assembly, Maintenance and Inspection.

Reviews of Showa Best #7005PFM