Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK

  • Zoro #: G0058651
  • Mfr #: 7500PFM
$11.55 ($0.12/unit)
  • Promotion Restriction: Not eligible for promotion
  • Finger Thickness: 4.00 mil
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock

Showa Best #7500PFM Specifications

  • Zoro #: G0058651
  • Mfr #: 7500PFM
Promotion Restriction: Not eligible for promotion Finger Thickness: 4.00 mil
Sterile/Non-Sterile: Non-Sterile Color: Blue
Cuff: Beaded Latex Content: Latex Free
Aloe Inner Surface: No Package quantity: 100
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling, Automotive, Chemical, Health, Laboratories
Metal Detectable: No Lining: Unlined
Palm Thickness: 4.00 mil Size: M
Glove Texture Location: Fingers Only Ambidextrous/Hand-Specific: Ambidextrous
Disposable Glove Material: Nitrile Item: Disposable Gloves
Cuff Thickness: 4.00 mil Disposable Glove Grade: Industrial
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens Glove Size: M
Special Features: Low Modulus Glove Length: 9-1/2"
Powdered/Powder Free: Powder Free Standards: In Compliance 21 CFR, Parts 170-211
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves are used in maintenance, laundry, healthcare, food service and food processing, and many other industries. Showa Best Disposable Gloves include characteristics like: Color: Blue, Glove Size: M, Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling, Automotive, Chemical, Health, Laboratories.

Restrictions and Compliance

***

Reviews of Showa Best #7500PFM