Disposable Gloves, Nitrile, M, Blue, PK50

SHOWA BEST| Zoro #: G0058755| Mfr #: 8500PFM

$9.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0058755 Mfr #: 8500PFM
Glove Length: 9-1/2"Disposable Glove Material: Nitrile
Disposable Glove Grade: IndustrialSterile/Non-Sterile: Non-Sterile
Glove Size: MDisposable Glove Palm Thickness Range: 8.00 to 8.99 mil
Country of Origin (subject to change): United States

Product Description

Disposable Gloves, Nitrile, Powder Free, 8 mil, Length 9-1/2 In., Smooth Finish, Blue, Size M, Unlined, Rolled/Beaded Cuff, Grade Industrial, Metal Detectable No, Standards Class I Medical, NFPA 1999, ASTM, Package Quantity 50

Product Reviews