Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, M, 50 PK

  • Zoro #: G0067051
  • Mfr #: 9905PFM

$12.87 ($0.26/unit)

  • Size: M
  • Powdered/Powder Free: Powder Free
  • Package quantity: 50
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #9905PFM Specifications

  • Zoro #: G0067051
  • Mfr #: 9905PFM
Size: M Powdered/Powder Free: Powder Free
Package quantity: 50 Ambidextrous/Hand-Specific: Ambidextrous
Finger Thickness: 6.00 mil Disposable Glove Grade: Exam, Medical
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens Metal Detectable: No
Aloe Inner Surface: No Glove Texture Location: Smooth
Glove Length: 11" Lining: Unlined
Item: Disposable Gloves Latex Content: Latex Free
Sterile/Non-Sterile: Non-Sterile Special Features: Low Modulus
Application: Food, Medical, Labs and Pharmaceutical Cuff: Beaded
Cuff Thickness: 6.00 mil Palm Thickness: 6.00 mil
Standards: Category I CE Compliant, EN455, Category III CE Compliant 0123, EN374-3, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM Glove Size: M
Disposable Glove Material: Nitrile Color: Blue
Disposable Glove Palm Thickness: 6.00 to 6.99 mil Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Help keep your hands clean with these disposable gloves from Showa Best.Made of 6.00 mil thick nitrile and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.This comes in a quantity of 50. The lining is latex free. Standards include: Category I CE Compliant, EN455, Category III CE Compliant 0123, EN374-3, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM. Its applications include: Food, Medical, Labs and Pharmaceutical.

Reviews of Showa Best #9905PFM