Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, M, 100 PK

  • Zoro #: G0067532
  • Mfr #: 7705PFTM

$19.01 ($0.19/unit)

  • Promotion Restriction: Not eligible for promotion
  • Glove Texture Location: Fingers Only
  • Lining: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #7705PFTM Specifications

  • Zoro #: G0067532
  • Mfr #: 7705PFTM
Promotion Restriction: Not eligible for promotion Glove Texture Location: Fingers Only
Lining: Unlined Sterile/Non-Sterile: Non-Sterile
Package quantity: 100 Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Cuff Thickness: 4.00 mil Glove Size: M
Size: M Ambidextrous/Hand-Specific: Ambidextrous
Standards: Category II CE Compliant, EN374-2, New Federal Highway Hi-Visibility Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM Latex Content: Latex Free
Metal Detectable: No Disposable Glove Material: Nitrile
Item: Disposable Gloves Aloe Inner Surface: No
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Finger Thickness: 4.00 mil
Special Features: Accelerator Free Color: Green
Palm Thickness: 4.00 mil Cuff: Beaded
Powdered/Powder Free: Powder Free Glove Length: 9-1/2"
Application: Food, Medical, Labs and Pharmaceutical, Fuel Handling, Patientt Examination Disposable Glove Grade: Exam, Medical
Material: Nitrile Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These disposable gloves from Showa Best offer a great solution to keep your hands both clean and comfortable.Made of 4.00 mil thick nitrile and powder free, these fluorescent green disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. Includes a quantity of 100. Standards include: Category II CE Compliant, EN374-2, New Federal Highway Hi-Visibility Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM. Its applications include: Food, Medical, Labs and Pharmaceutical, Fuel Handling, Patientt Examination.

Reviews of Showa Best #7705PFTM