Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves, Nitrile, Powder Free, Green, M, 50 PK
  • Zoro #: G0069903
  • Mfr #: 9500PFM
$20.75 ($0.42/unit)
  • Promotion Restriction: Not eligible for promotion
  • Glove Size: M
  • Cuff: Beaded
See full product details
Out of Stock

Showa Best #9500PFM Specifications

  • Zoro #: G0069903
  • Mfr #: 9500PFM
Promotion Restriction: Not eligible for promotion Glove Size: M
Cuff: Beaded Ambidextrous/Hand-Specific: Ambidextrous
Item: Disposable Gloves Special Features: Accelerator Free
Aloe Inner Surface: No Sterile/Non-Sterile: Non-Sterile
Powdered/Powder Free: Powder Free Standards: Category I CE Compliant, EN455, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
Application: Laboratory, Emergency Medical, Electronics Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens Palm Thickness: 5.00 mil
Glove Texture Location: Smooth Color: Green
Disposable Glove Material: Nitrile Cuff Thickness: 5.00 mil
Size: M Glove Length: 11"
Latex Content: Latex Free Metal Detectable: No
Finger Thickness: 5.00 mil Package quantity: 50
Disposable Glove Grade: Exam, Medical Lining: Unlined
Material: Nitrile Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These disposable gloves from Showa Best are strong and durable to help keep your hands clean during your job.Made of 5.00 mil thick nitrile and powder free, these fluorescent green disposable gloves provide excellent comfort while giving your hands the protection they deserve.Includes a quantity of 50. The lining is latex free. Standards include: Category I CE Compliant, EN455, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM. Its applications include: Laboratory, Emergency Medical, Electronics.

Reviews of Showa Best #9500PFM