DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, S, Black, PK50

SHOWA BEST| Zoro #: G0031157| Mfr #: 7700PFTS

$6.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Beaded
Special Features: Accelerator Free
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031157 Mfr #: 7700PFTS
Cuff: BeadedSpecial Features: Accelerator Free
Color: BlackSterile/Non-Sterile: Non-Sterile
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne PathogensColor Family: Blacks
Disposable Glove Grade: IndustrialPowdered/Powder Free: Powder Free
Standards: Category III CE Compliant 0123, EN374-2, EN374-3, US Government 21 CFR 170-199 Specifications, ASTMLining: Unlined
Palm Thickness: 4.00 milAloe Inner Surface: No
Latex Content: Latex FreeAmbidextrous/Hand-Specific: Ambidextrous
Glove Texture Location: Fingers OnlyMetal Detectable: No
Glove Length: 9-1/2"Disposable Glove Palm Thickness Range: 4.00 to 4.99 mil
Cuff Thickness: 4.00 milDisposable Glove Material: Nitrile
Glove Size: SApplication: Automotive, Electronic Assembly, Lab, Law Enforcement, Security Environments
Finger Thickness: 4.00 milItem: Disposable Gloves
Country of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 9-1/2 In., Textured Finish, Black, Size S, Unlined, Rolled/Beaded Cuff, Grade Industrial, Metal Detectable No, Standards US Government 21 CFR 170-199 Specifications, ASTM, Package Quantity 50

Reviews