BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disposable Gloves, Nitrile, S, Black, PK50

SHOWA BEST| Zoro #: G0031281| Mfr #: 9700PFS

$15.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Latex Content: Latex FreeResists: Oil Based Chemicals, Oils, Fats and Bloodborne PathogensDisposable Glove Grade: Industrial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031281 Mfr #: 9700PFS
Latex Content: Latex FreeResists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Disposable Glove Grade: IndustrialSpecial Features: Accelerator Free
Item: Disposable GlovesDisposable Glove Palm Thickness Range: 6.00 to 6.99 mil
Sterile/Non-Sterile: Non-SterileGlove Size: S
Cuff Thickness: 6.00 milPowdered/Powder Free: Powder Free
Ambidextrous/Hand-Specific: AmbidextrousMetal Detectable: No
Standards: Category III CE Compliant 0123, EN374-2, EN374-3, 21 CFR, Parts 170-199, ASTMCuff: Beaded
Color: BlackDisposable Glove Material: Nitrile
Lining: UnlinedGlove Texture Location: Fingers Only
Aloe Inner Surface: NoGlove Length: 11"
Finger Thickness: 6.00 milPalm Thickness: 6.00 mil
Color Family: BlacksApplication: Light Manufacturing, Maintenance and Cleanup, Food Service, Painting, Janitorial Use, Law Enforcement, Government, and Military
Country of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Glove Size S, Powder Free, Palm Thickness 6.00 mil, Finger Thickness 6.00 mil, Cuff Thickness 6.00 mil, Glove Length 11 In., Glove Texture Location Fingers Only, Black, Unlined, Cuff Beaded, Disposable Glove Grade Industrial, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 50

Reviews