SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Gloves, Nitrile, S, Blue, PK100

SHOWA BEST| Zoro #: G0067006| Mfr #: 6005PFS

$11.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: BeadedSpecial Features: Low ModulusColor: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067006 Mfr #: 6005PFS
Cuff: BeadedSpecial Features: Low Modulus
Color: BlueSterile/Non-Sterile: Non-Sterile
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne PathogensColor Family: Blues
Disposable Glove Grade: Exam, MedicalPowdered/Powder Free: Powder Free
Standards: Category I CE Compliant, Medical Grade, NFPA 1999, 21 CFR 170-199Lining: Unlined
Palm Thickness: 4.00 milAloe Inner Surface: No
Latex Content: Latex FreeAmbidextrous/Hand-Specific: Ambidextrous
Glove Texture Location: SmoothMetal Detectable: No
Glove Length: 9-1/2"Disposable Glove Palm Thickness Range: 4.00 to 4.99 mil
Cuff Thickness: 4.00 milDisposable Glove Material: Nitrile
Industry Type: HealthcareGlove Size: S
Application: Food, Medical, Labs and PharmaceuticalFinger Thickness: 4.00 mil
Item: Disposable GlovesCountry of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 9-1/2 In., Smooth Finish, Blue, Size S, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable No, Standards Medical Grade, NFPA 1999, 21 CFR 170-199, Package Quantity 100

Reviews