Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 100 PK

  • Zoro #: G0058877
  • Mfr #: 7005PFS

$13.54 ($0.14/unit)

  • Cuff: Beaded
  • Sterile/Non-Sterile: Non-Sterile
  • Application: Food Processing, Assembly, Maintenance and Inspection
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #7005PFS Specifications

  • Zoro #: G0058877
  • Mfr #: 7005PFS
Cuff: Beaded Sterile/Non-Sterile: Non-Sterile
Application: Food Processing, Assembly, Maintenance and Inspection Glove Length: 9-1/2"
Package quantity: 100 Glove Texture Location: Smooth
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Palm Thickness: 4.00 mil
Ambidextrous/Hand-Specific: Ambidextrous Lining: Unlined
Size: S Standards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205
Finger Thickness: 4.00 mil Color: Blue
Cuff Thickness: 4.00 mil Metal Detectable: No
Disposable Glove Grade: Industrial Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Aloe Inner Surface: No Latex Content: Latex Free
Item: Disposable Gloves Special Features: Low Modulus
Glove Size: S Disposable Glove Material: Nitrile
Powdered/Powder Free: Powder Free Material: Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's selection of disposable gloves differ by palm thickness, material, specific application, glove length, cuff style and other application considerations. Take a look at the features for Showa Best Disposable Gloves. Color: Blue, Glove Size: S, Application: Food Processing, Assembly, Maintenance and Inspection.

Reviews of Showa Best #7005PFS