Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 100 PK

  • Zoro #: G0058642
  • Mfr #: 7500PFS
$11.55 ($0.12/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • Latex Content: Latex Free
See full product details
Out of Stock

Showa Best #7500PFS Specifications

  • Zoro #: G0058642
  • Mfr #: 7500PFS
Promotion Restriction: Not eligible for promotion Color: Blue
Latex Content: Latex Free Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Package quantity: 100 Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Disposable Glove Grade: Industrial Disposable Glove Material: Nitrile
Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling, Automotive, Chemical, Health, Laboratories Cuff: Beaded
Palm Thickness: 4.00 mil Glove Size: S
Glove Length: 9-1/2" Ambidextrous/Hand-Specific: Ambidextrous
Item: Disposable Gloves Special Features: Low Modulus
Metal Detectable: No Cuff Thickness: 4.00 mil
Sterile/Non-Sterile: Non-Sterile Standards: In Compliance 21 CFR, Parts 170-211
Size: S Powdered/Powder Free: Powder Free
Glove Texture Location: Fingers Only Aloe Inner Surface: No
Finger Thickness: 4.00 mil Lining: Unlined
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves protect hands and block the transmission of bacteria between the wearer and the items being handled. Take a look at the features for Showa Best Disposable Gloves. Color: Blue, Glove Size: S, Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling, Automotive, Chemical, Health, Laboratories.

Restrictions and Compliance

***

Reviews of Showa Best #7500PFS