PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, S, Blue, PK50

SHOWA BEST| Zoro #: G0066552| Mfr #: 8005PFS

$12.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: BeadedSpecial Features: Low ModulusColor: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066552 Mfr #: 8005PFS
Cuff: BeadedSpecial Features: Low Modulus
Color: BlueSterile/Non-Sterile: Non-Sterile
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne PathogensColor Family: Blues
Disposable Glove Grade: Exam, MedicalPowdered/Powder Free: Powder Free
Standards: Category III CE Compliant 0123, EN388 1000, EN374-3 JKL, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTMLining: Unlined
Palm Thickness: 8.00 milAloe Inner Surface: No
Latex Content: Latex FreeAmbidextrous/Hand-Specific: Ambidextrous
Glove Texture Location: SmoothMetal Detectable: No
Glove Length: 9-1/2"Disposable Glove Palm Thickness Range: 8.00 to 8.99 mil
Cuff Thickness: 8.00 milDisposable Glove Material: Nitrile
Industry Type: HealthcareGlove Size: S
Application: Food, Medical, Labs and PharmaceuticalFinger Thickness: 8.00 mil
Item: Disposable GlovesCountry of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Powder Free, 8 mil, Length 9-1/2 In., Smooth Finish, Blue, Size S, Unlined, Rolled/Beaded Cuff, Grade Exam, Metal Detectable No, Standards Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM, Package Quantity 50

Reviews