Gift buying made easy: Shop Zoro.com Gift Certificates

Disposable Gloves, Nitrile, S, Blue, PK50

SHOWA BEST| Zoro #: G0058554| Mfr #: 8005S

$13.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0058554 Mfr #: 8005S
Glove Length: 9-1/2"Disposable Glove Material: Nitrile
Sterile/Non-Sterile: Non-SterileGlove Size: S
Disposable Glove Palm Thickness Range: 8.00 to 8.99 milDisposable Glove Grade: Food
Country of Origin (subject to change): United States

Product Description

Disposable Gloves, Nitrile, Powdered, 8 mil, Length 9-1/2 In., Smooth Finish, Blue, Size S, Unlined, Rolled/Beaded Cuff, Grade Food, Metal Detectable No, Standards US Government 21 CFR 170-199 Specifications, ASTM, Package Quantity 50

Product Reviews