Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 50 PK

  • Zoro #: G0067042
  • Mfr #: 9905PFS

$13.82 ($0.28/unit)

  • Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Cuff Thickness: 6.00 mil
  • Glove Texture Location: Smooth
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #9905PFS Specifications

  • Zoro #: G0067042
  • Mfr #: 9905PFS
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens Cuff Thickness: 6.00 mil
Glove Texture Location: Smooth Color: Blue
Disposable Glove Palm Thickness: 6.00 to 6.99 mil Application: Food, Medical, Labs and Pharmaceutical
Finger Thickness: 6.00 mil Powdered/Powder Free: Powder Free
Sterile/Non-Sterile: Non-Sterile Disposable Glove Grade: Exam, Medical
Special Features: Low Modulus Size: S
Latex Content: Latex Free Standards: Category I CE Compliant, EN455, Category III CE Compliant 0123, EN374-3, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
Disposable Glove Material: Nitrile Lining: Unlined
Aloe Inner Surface: No Palm Thickness: 6.00 mil
Item: Disposable Gloves Metal Detectable: No
Glove Size: S Package quantity: 50
Glove Length: 11" Ambidextrous/Hand-Specific: Ambidextrous
Cuff: Beaded Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

With these disposable gloves from Showa Best you can help keep your hands clean during most jobs. Made of 6.00 mil thick nitrile and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve. Includes a quantity of 50. The lining is latex free. Standards include: Category I CE Compliant, EN455, Category III CE Compliant 0123, EN374-3, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM. Its applications include: Food, Medical, Labs and Pharmaceutical.

Reviews of Showa Best #9905PFS