Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, S, 100 PK

  • Zoro #: G0067523
  • Mfr #: 7705PFTS

$11.54 ($0.12/unit)

  • Palm Thickness: 4.00 mil
  • Metal Detectable: No
  • Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #7705PFTS Specifications

  • Zoro #: G0067523
  • Mfr #: 7705PFTS
Palm Thickness: 4.00 mil Metal Detectable: No
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens Disposable Glove Grade: Exam, Medical
Application: Food, Medical, Labs and Pharmaceutical, Fule Handling, Pateint Examination Lining: Unlined
Latex Content: Latex Free Size: S
Item: Disposable Gloves Cuff: Rolled/Beaded
Glove Length: 9-1/2" Standards: Category II CE Compliant, EN374-2, New Federal Highway Hi-Visibility Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
Aloe Inner Surface: No Glove Size: S
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Powdered/Powder Free: Powder Free
Sterile/Non-Sterile: Non-Sterile Cuff Thickness: 4.00 mil
Color: Green Package quantity: 100
Special Features: Accelerator Free Disposable Glove Material: Nitrile
Ambidextrous/Hand-Specific: Ambidextrous Finger Thickness: 4.00 mil
Glove Texture Location: Fingers Only Material: Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These disposable gloves from Showa Best are a solid choice for keeping your hands clean during most jobs.Made of 4.00 mil thick nitrile and powder free, these fluorescent green disposable gloves provide excellent comfort while giving your hands the protection they deserve.It comes in a quantity of 100. The lining is latex free. Standards include: Category II CE Compliant, EN374-2, New Federal Highway Hi-Visibility Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM. Its applications include: Food, Medical, Labs and Pharmaceutical, Fule Handling, Pateint Examination.

Reviews of Showa Best #7705PFTS