Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Green Nitrile Disposable Gloves, S, 50PK

  • Zoro #: G0069894
  • Mfr #: 9500PFS

$13.28 ($0.27/unit)

Details
  • Size: S
  • Disposable Glove Grade: Exam, Medical
  • Color: Green
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Showa Best #9500PFS Specifications

  • Zoro #: G0069894
  • Mfr #: 9500PFS
Size: S Disposable Glove Grade: Exam, Medical
Color: Green Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Metal Detectable: No Ambidextrous/Hand-Specific: Ambidextrous
Aloe Inner Surface: No Finger Thickness: 5.00 mil
Package Quantity: 50 Glove Texture Location: Smooth
Latex Content: Latex Free Glove Size: S
Material: Nitrile Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Palm Thickness: 5.00 mil Sterile/Non-Sterile: Non-Sterile
Disposable Glove Material: Nitrile Lining: Unlined
Powdered/Powder Free: Powder Free Item: Disposable Gloves
Application: Laboratory, Emergency Medical, Electronics Cuff Thickness: 5.00 mil
Country of Origin (subject to change): United States

Description

These disposable gloves from Showa Best will help keep your hands clean.Made of 5.00 mil thick nitrile and powder free, these fluorescent green disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. Includes a quantity of 50. Standards include: Category I CE Compliant, EN455, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM. Its applications include: Laboratory, Emergency Medical, Electronics.

Reviews of Showa Best #9500PFS