Disposable Gloves, Nitrile, XL, Black, PK50

SHOWA BEST| Zoro #: G0031315| Mfr #: 9700PFXL

$12.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackGlove Length: 11"Palm Thickness: 6.00 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031315 Mfr #: 9700PFXL
Color: BlackGlove Length: 11"
Palm Thickness: 6.00 milLatex Content: Latex Free
Color Family: BlacksCuff Thickness: 6.00 mil
Application: Light Manufacturing, Maintenance and Cleanup, Food Service, Painting, Janitorial Use, Law Enforcement, Government, and MilitarySpecial Features: Accelerator Free
Sterile/Non-Sterile: Non-SterileStandards: Category III CE Compliant 0123, EN374-2, EN374-3, 21 CFR, Parts 170-199, ASTM
Metal Detectable: NoDisposable Glove Material: Nitrile
Lining: UnlinedFinger Thickness: 6.00 mil
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne PathogensAmbidextrous/Hand-Specific: Ambidextrous
Aloe Inner Surface: NoDisposable Glove Palm Thickness Range: 6.00 to 6.99 mil
Glove Texture Location: Fingers OnlyItem: Disposable Gloves
Powdered/Powder Free: Powder FreeGlove Size: XL
Disposable Glove Grade: IndustrialCuff: Beaded
Country of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Glove Size XL, Powder Free, Palm Thickness 6.00 mil, Finger Thickness 6.00 mil, Cuff Thickness 6.00 mil, Glove Length 11 In., Glove Texture Location Fingers Only, Black, Unlined, Cuff Beaded, Disposable Glove Grade Industrial, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 50

Reviews