Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, XL, 100 PK

  • Zoro #: G0067033
  • Mfr #: 6005PFXL

$11.59 ($0.12/unit)

  • Metal Detectable: No
  • Finger Thickness: 4.00 mil
  • Ambidextrous/Hand-Specific: Ambidextrous
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #6005PFXL Specifications

  • Zoro #: G0067033
  • Mfr #: 6005PFXL
Metal Detectable: No Finger Thickness: 4.00 mil
Ambidextrous/Hand-Specific: Ambidextrous Aloe Inner Surface: No
Glove Length: 9-1/2" Application: Food, Medical, Labs and Pharmaceutical
Cuff Thickness: 4.00 mil Glove Texture Location: Smooth
Size: XL Latex Content: Latex Free
Item: Disposable Gloves Special Features: Low Modulus
Powdered/Powder Free: Powder Free Cuff: Beaded
Package quantity: 100 Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Standards: Category I CE Compliant, Medical Grade, NFPA 1999, 21 CFR 170-199 Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Disposable Glove Grade: Exam, Medical Disposable Glove Material: Nitrile
Palm Thickness: 4.00 mil Sterile/Non-Sterile: Non-Sterile
Color: Blue Glove Size: XL
Lining: Unlined Material: Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

With these disposable gloves from Showa Best you can help keep your hands clean during most jobs.Made of 4.00 mil thick nitrile and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.This comes in a quantity of 100. The lining is latex free. Standards include: Category I CE Compliant, Medical Grade, NFPA 1999, 21 CFR 170-199. Its applications include: Food, Medical, Labs and Pharmaceutical.

Reviews of Showa Best #6005PFXL