Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, XL, 100 PK

  • Zoro #: G0058904
  • Mfr #: 7005PFXL

$19.01 ($0.19/unit)

  • Promotion Restriction: Not eligible for promotion
  • Cuff Thickness: 4.00 mil
  • Disposable Glove Material: Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #7005PFXL Specifications

  • Zoro #: G0058904
  • Mfr #: 7005PFXL
Promotion Restriction: Not eligible for promotion Cuff Thickness: 4.00 mil
Disposable Glove Material: Nitrile Ambidextrous/Hand-Specific: Ambidextrous
Cuff: Beaded Disposable Glove Grade: Industrial
Size: XL Standards: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205
Powdered/Powder Free: Powder Free Sterile/Non-Sterile: Non-Sterile
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens Glove Texture Location: Smooth
Aloe Inner Surface: No Color: Blue
Palm Thickness: 4.00 mil Glove Length: 9-1/2"
Glove Size: XL Package quantity: 100
Metal Detectable: No Application: Food Processing, Assembly, Maintenance and Inspection
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Lining: Unlined
Latex Content: Latex Free Finger Thickness: 4.00 mil
Special Features: Low Modulus Item: Disposable Gloves
Material: Nitrile Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These disposable gloves from Showa Best provide excellent sanitation for your hands.Made of 4.00 mil thick nitrile and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. Includes a quantity of 100. Standards include: Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205. Its applications include: Food Processing, Assembly, Maintenance and Inspection.

Reviews of Showa Best #7005PFXL