Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, Xl, 100 PK

  • Zoro #: G0058676
  • Mfr #: 7500PFXL
$11.55 ($0.12/unit)
  • Promotion Restriction: Not eligible for promotion
  • Powdered/Powder Free: Powder Free
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock

Showa Best #7500PFXL Specifications

  • Zoro #: G0058676
  • Mfr #: 7500PFXL
Promotion Restriction: Not eligible for promotion Powdered/Powder Free: Powder Free
Sterile/Non-Sterile: Non-Sterile Cuff Thickness: 4.00 mil
Lining: Unlined Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Cuff: Beaded
Disposable Glove Material: Nitrile Item: Disposable Gloves
Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling, Automotive, Chemical, Health, Laboratories Palm Thickness: 4.00 mil
Disposable Glove Grade: Industrial Package quantity: 100
Metal Detectable: No Special Features: Low Modulus
Glove Texture Location: Fingers Only Glove Size: XL
Latex Content: Latex Free Size: XL
Glove Length: 9-1/2" Finger Thickness: 4.00 mil
Color: Blue Standards: In Compliance 21 CFR, Parts 170-211
Aloe Inner Surface: No Ambidextrous/Hand-Specific: Ambidextrous
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves should be used whenever contact with bodily fluids is a possibility, particularly blood. Take a look at the features for Showa Best Disposable Gloves. Color: Blue, Glove Size: XL, Application: Light Manufacturing, Maintenance and Cleanup, Painting, Janitorial Use, Food Processing and Handling, Automotive, Chemical, Health, Laboratories.

Restrictions and Compliance

***

Reviews of Showa Best #7500PFXL