KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, XL, Blue, PK50

SHOWA BEST| Zoro #: G0067076| Mfr #: 9905PFXL

$11.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Food, Medical, Labs and Pharmaceutical
Resists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Standards: Category I CE Compliant, EN455, Category III CE Compliant 0123, EN374-3, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0067076 Mfr #: 9905PFXL
Application: Food, Medical, Labs and PharmaceuticalResists: Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Standards: Category I CE Compliant, EN455, Category III CE Compliant 0123, EN374-3, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTMColor: Blue
Sterile/Non-Sterile: Non-SterileAmbidextrous/Hand-Specific: Ambidextrous
Palm Thickness: 6.00 milDisposable Glove Grade: Exam, Medical
Item: Disposable GlovesCuff Thickness: 6.00 mil
Glove Size: XLFinger Thickness: 6.00 mil
Disposable Glove Palm Thickness Range: 6.00 to 6.99 milMetal Detectable: No
Disposable Glove Material: NitrileGlove Texture Location: Smooth
Cuff: BeadedGlove Length: 11"
Powdered/Powder Free: Powder FreeSpecial Features: Low Modulus
Latex Content: Latex FreeLining: Unlined
Aloe Inner Surface: NoIndustry Type: Healthcare
Color Family: BluesCountry of Origin (subject to change): United States

Description

Disposable Gloves, Nitrile, Powder Free, 6 mil, Length 11 In., Smooth Finish, Blue, Size XL, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable No, Standards Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM, Package Quantity 50

Reviews